Specifications
Details
- BypassNo Bypass
- Connection TypeNPT
- Max Operating Temperature350 °F
- SeriesRM
- Test Pressure300 psi
- Tube MaterialCopper
- Turbulator MaterialAluminum
Overview
Mfr description
95383 RM-19-11 FLUID COOLING FAN
- Mounts behind existing TEFC motor for compact
- low cost application
- Utilizes electric motor fan air flow
- Ideal for case drain and low flow applications
- Protected core
- Compact
- efficient design
- Low flow & heat removal
- SAE
- NPT or metric conversion
- Mounting brackets included