Overview
Mfr description
95938 AOC-33-2-4B RIBBON
- High performance air side fin design
- Low amp draw motors (except AOC-70)
- Remote mount
- Does not block main engine radiator
- Long life hydraulic motor
- Protected core
- Heavy duty construction
- 3/4" tube size
- Heat removal up to 160 HP
- Oil flows to 150 GPM
- DC or hydraulic motors
- SAE connections standard
Specifications
- SeriesAOC
- BypassNo Bypass
- Cabinet MaterialSteel with powder coat
- Maximum Operating Pressure300
- Test Pressure300 psi
- Connection TypeSAE
- Max Operating Temperature350
- Fan Blade MaterialAluminum with steel hub
- Size33
- Filter MaterialStainless frame with washable media
- Tube MaterialCopper
- Turbulator MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data