Overview
Mfr description
96113-3PH AOFR-25-1-S-60 LABELS
- AO with removable filter
- Adjustable louvers (manual)
- Medium flow rates
- Moderate heat removal
- One or two pass option
Specifications
- SeriesAOFR
- Max Operating Temperature400 °F
- Test Pressure300 psi
- Tube MaterialCopper
- Turbulator MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data