Overview
Mfr description
96999 DF-11-1-NM MOTOR
- Similar to DH with DC fan
- 3/4" tube size
- Low amp draw 12 or 24 V DC motors
- Heavy duty construction
- Long life hydraulic motors
- Rugged applications
- Steel manifolds
- Heat removal to 35
- 000 BTU/HR
- Oil flows to 110 GPM
- Mounting brackets included
- SA
- NPT or 37° flare oil connections
- Damage resistant steel fins
Specifications
- SeriesDF
- Max Operating Temperature350 °F
- Test Pressure300 psi
- Connection TypeNPT
- Displacement.22in3/ Rev.
- Tube MaterialCopper
- Turbulator MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data