Motion
ECS-1224-6-T HEAT EXCHANGER

THERMAL TRANSFER PROD LTD
ECS-1224-6-T HEAT EXCHANGER

HEAT EXCHANGER - ECS Series, 2 Pass, 6.2500 in Shell Dia, 6 Baffle Spacing, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, Nitrile rubber/cellulose fiber Gasket
MI ITEM #11964200
MFR #ECS-1224-6-T HEAT EXCHANGER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
ECS-1224-6-T HEAT EXCHANGER

HEAT EXCHANGER - ECS Series, 2 Pass, 6.2500 in Shell Dia, 6 Baffle Spacing, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, Nitrile rubber/cellulose fiber Gasket
MI ITEM #11964200
MFR #ECS-1224-6-T HEAT EXCHANGER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
98145 ECS-1224-6-T SHELL & TUBE
  • Rugged steel shell construction
  • 3/8" tube size
  • Larger shell diameter than EK
  • 8.50" maximum diameter
  • High flow capacity & performance
  • High efficiency finned bundle design
  • End bonnets removable for easy tube cleaning
  • Mounting brackets included – may be rotated for simple installation
  • NPT
  • SAE
  • BSPP
  • BSPT or flange connections

Specifications

  • Description
    ECS-1224-6-T HEAT EXCHANGER
  • Number Of Passes
    2
  • Series
    ECS
  • Shell Diameter
    6.2500 in
  • Baffle Spacing
    6
  • Shell Material
    Steel
  • Tubing Material
    Copper
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    300
  • Baffle Material
    Steel
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Size
    1224
  • Mounting Bracket Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text