Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
AOF-40-S-FB FLUID COOLING FAN

FLUID COOLING FAN
MI ITEM #11964210
MFR #AOF-40-S-FB FLUID COOLING FAN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
98339-3PH AOF-40-S-FB FLUID COOLING FAN
  • AO with removable filter
  • Adjustable louvers (manual)
  • Medium flow rates
  • Moderate heat removal
  • One or two pass option

Specifications

  • Series
    AOF
  • Max Operating Temperature
    400 °F
  • Test Pressure
    300 psi
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text