Overview
Mfr description
98589 C-614-3-4-F-CN-B-W-Z HEAT EXCHANGE
- Preferred for new oil-water applications
- Rugged steel construction
- Low cost
- NPT
- SAE O-Ring
- SAE flange
- or BSPP shell side connections available
- End bonnets removable for servicing
- Mounting feet included (may be rotated in 90° increments)
Specifications
- DescriptionC-614-3-4-F-CN-B-W-Z HEAT EXCHANGER
- SeriesC
- Baffle Spacing3
- Shell MaterialCarbon Steel
- Tube Diameter1/4 in
- End Bonnet MaterialBronze
- Max Operating Temperature300
- Baffle MaterialCarbon Steel
- Gasket MaterialNitrile rubber/cellulose fiber
- Size614
- Mounting Bracket MaterialCarbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data