Overview
Mfr description
98684 DHR-095-2-1-60 AIR COOLING
- Hayden interchange
- Excellent for radiator face mount cooling
- 3/4” tube size
- Steel or aluminum fin
- Copper manifolds – one row
- Steel manifolds – two row
- High performance oil turbulators
- Rugged off-highway steel designs available
- Oil flows to 150 GPM
- heat removal to 175
- 000 BTU/HR
Specifications
- SeriesDHR
- Maximum Operating Pressure300
- Test Pressure300 psi
- Connection TypeSAE
- Max Operating Temperature350
- Size95
- Tube MaterialCopper
- Turbulator MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data