Motion
EC-1772-9-F SHELL & TUBE

THERMAL TRANSFER PROD LTD
EC-1772-9-F SHELL & TUBE

SHELL & TUBE
Mi Item #11964252
MFR #EC-1772-9-F SHELL & TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
EC-1772-9-F SHELL & TUBE

SHELL & TUBE
Mi Item #11964252
MFR #EC-1772-9-F SHELL & TUBE

Mfr description
99221 EC-1772-9-F SHELL & TUBE
  • Rugged steel shell construction
  • 3/8" tube size
  • Larger shell diameter than EK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    9
  • Size
    1772

Details

  • Baffle Material
    Steel
  • Description
    EC-1772-9-F SHELL & TUBE
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    300
  • Mounting Bracket Material
    Steel
  • Series
    EC
  • Shell Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)