Specifications
Dimensions
- Port Size1 NPT
- Size535
- Unit Size535
Details
- Body MaterialSteel
- Connection TypeSAE
- Flow Rate150 gpm
- Max Operating Temperature350
- Maximum Operating Pressure300
- Operating Temperature350 °F
- SeriesDHR
- Test Pressure300 psi
- Tube MaterialCopper
- Turbulator MaterialAluminum