Specifications
Dimensions
- Size1048
Details
- Baffle Materialsteel
- DescriptionEKF-1048-8-T-R SHELL & TUBE
- End Bonnet MaterialCast Iron
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature250
- Mounting Bracket Materialsteel
- SeriesEKF
- Shell Materialsteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)