Overview
Mfr description
SP15.0017 PUMP,1590HS.PS01ASSASSPTEOEP21
Specifications
- Inlet Outlet Port Sizes1-1/2 in
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Diaphragm MaterialEPDM Overmold
- Maximum Flow Rate105 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data