Motion
SP15.0020

GRACO INC
SP15.0020

Air Operated Diaphragm Pump - 105 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/2 in Max Solids, FKM (Viton), 316 Stainless Steel Fluid Section, FKM (Viton) Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, FKM (Viton) Diaphragm
MI ITEM #11965206
MFR #SP15.0020
Price$23,982.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP15.0020

Air Operated Diaphragm Pump - 105 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/2 in Max Solids, FKM (Viton), 316 Stainless Steel Fluid Section, FKM (Viton) Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, FKM (Viton) Diaphragm
MI ITEM #11965206
MFR #SP15.0020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23,982.45/each

Specifications

Dimensions

  • Height
    2 ft 8-5/8 in
  • Inlet Outlet Port Sizes
    1-1/2 in
  • Weight
    89 lbs

Details

  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    FKM (Viton)
  • Center Section Material
    Stainless Steel
  • Certification
    FDA Compliant,EC 1935/2004,ATEX,IECEx
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    FKM (Viton)
  • Inlet Outlet Port Type
    Tri-Clamp
  • Max Pressure
    120 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    105 gpm
  • Porting
    Center Port
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    25R691
  • Wetted Materials
    316 Stainless Steel, FKM (Viton)

Overview

Mfr description
SP15.0020 PUMP,1590HS.PS01ASSASSFKFKFK31

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought