Overview
Mfr description
SP1B.0004 PUMP,1040HS.PS01ASSASSFKFKEP21
Specifications
- Inlet Outlet Port Sizes1 in
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Diaphragm MaterialSantoprene®
- Maximum Flow Rate41 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data