Motion
SP1B.0036

GRACO INC
SP1B.0036

Saniforce Pharmaceutical Grade Aodd Stainless Steel Pump - 41 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/2 in Max Solids, 316L Stainless Steel, EPDM, PTFE, Stainless Steel Fluid Section, PTFE Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, Santoprene Diaphragm
Mi Item #11965356
MFR #SP1B.0036
Price$19,710.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP1B.0036

Saniforce Pharmaceutical Grade Aodd Stainless Steel Pump - 41 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/2 in Max Solids, 316L Stainless Steel, EPDM, PTFE, Stainless Steel Fluid Section, PTFE Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, Santoprene Diaphragm
Mi Item #11965356
MFR #SP1B.0036

Mfr description
SP1B.0036 PUMP,1040PH.PSP3ASSASSPTPSEP21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,710.15/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    22.90 lbs

Details

  • Air End Repair Kit
    255061
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    PTFE
  • Center Section Material
    Stainless Steel
  • Certification
    FDA Compliant,EC 1935/2004,USP Class VI,ATEX,IECEx
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    120 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    41 gpm
  • Porting
    Center Port
  • Type Design
    Metallic Clamped
  • Wet End Repair Kit
    25R675
  • Wetted Materials
    316L Stainless Steel, EPDM, PTFE, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)