Motion
SP2B.0004,2150HS.PS01ASSASSCWSPEP21

GRACO INC
SP2B.0004,2150HS.PS01ASSASSCWSPEP21

SP2B.0004,2150HS.PS01ASSASSCWSPEP21
MI ITEM #11965380
MFR #SP2B.0004,2150HS.PS01ASSASSCWSPEP21
List Price$23,361.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP2B.0004,2150HS.PS01ASSASSCWSPEP21

SP2B.0004,2150HS.PS01ASSASSCWSPEP21
MI ITEM #11965380
MFR #SP2B.0004,2150HS.PS01ASSASSCWSPEP21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23,361.30/each for your price

Overview

Mfr description
SP2B.0004 PUMP,2150HS.PS01ASSASSCWSPEP21

Specifications

  • Type Design
    Metallic Clamped
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Wetted Materials
    316L Stainless Steel, EPDM, Santoprene®, Stainless Steel
  • Diaphragm Material
    Santoprene®
  • Maximum Flow Rate
    180 gpm
  • Max Pressure
    120 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text