Motion
SP2B.0006

GRACO INC
SP2B.0006

Saniforce Food Grade High Sanitation Aodd Stainless Steel Pump - 180 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/2 in Max Solids, EPDM Overmold, PTFE Fluid Section, PTFE Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, Santoprene Diaphragm
Mi Item #11965382
MFR #SP2B.0006
Price$23,679.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP2B.0006

Saniforce Food Grade High Sanitation Aodd Stainless Steel Pump - 180 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/2 in Max Solids, EPDM Overmold, PTFE Fluid Section, PTFE Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, Santoprene Diaphragm
Mi Item #11965382
MFR #SP2B.0006

Mfr description
SP2B.0006 PUMP,2150HS.PS01ASSASSPTEOEP21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,679.45/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    111 lbs

Details

  • Air End Repair Kit
    255061
  • Air Exhaust
    3/4 NPT(F)
  • Air Inlet
    1/2 NPTF
  • Ball Material
    PTFE
  • Center Section Material
    Stainless Steel
  • Certification
    ATEX,IECEx,FDA Compliant Materials,EC 1935/2004,USP Class VI
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    120 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    180 gpm
  • Porting
    Center Port
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    25R713
  • Wetted Materials
    EPDM Overmold, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)