Motion
SP2B.0007

GRACO INC
SP2B.0007

Saniforce Food Grade High Sanitation Aodd Stainless Steel Pump - 180 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/2 in Max Solids, 316L Stainless Steel, Stainless Steel, EPDM Fluid Section, PTFE Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, EPDM Overmold Diaphragm
MI ITEM #11965383
MFR #SP2B.0007
Price$25,270.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP2B.0007

Saniforce Food Grade High Sanitation Aodd Stainless Steel Pump - 180 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/2 in Max Solids, 316L Stainless Steel, Stainless Steel, EPDM Fluid Section, PTFE Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, EPDM Overmold Diaphragm
MI ITEM #11965383
MFR #SP2B.0007

Mfr description
SP2B.0007 PUMP,2150HS.PS01ASSASSPTEOEP31
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,270.20/each

Specifications

Dimensions

  • Height
    2 ft 11-3/4 in
  • Inlet Outlet Port Sizes
    2 in
  • Weight
    111 lbs

Details

  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    PTFE
  • Center Section Material
    Stainless Steel
  • Certification
    FDA Compliant,EC 1935/2004,USP Class VI,ATEX,IECEx
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    EPDM Overmold
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    120 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    180 gpm
  • Porting
    Center Port
  • Type Design
    Metallic Clamped
  • Wet End Repair Kit
    25R713
  • Wetted Materials
    316L Stainless Steel, Stainless Steel, EPDM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)