Overview
Mfr description
SP2B.0008 PUMP,2150HS.PS01ASSASSFKFKFK21
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port Sizes2 in
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Wetted Materials316L Stainless Steel, FKM, Stainless Steel
- Diaphragm MaterialFKM (Viton)
- Maximum Flow Rate180 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data