Motion
SP2B.0010,2150HS.PS01ASSASSPTPOEP21

GRACO INC
SP2B.0010,2150HS.PS01ASSASSPTPOEP21

SP2B.0010,2150HS.PS01ASSASSPTPOEP21
MI ITEM #11965386
MFR #SP2B.0010,2150HS.PS01ASSASSPTPOEP21
List Price$22,694.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP2B.0010,2150HS.PS01ASSASSPTPOEP21

SP2B.0010,2150HS.PS01ASSASSPTPOEP21
MI ITEM #11965386
MFR #SP2B.0010,2150HS.PS01ASSASSPTPOEP21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,694.70/each for your price

Overview

Mfr description
SP2B.0010 PUMP,2150HS.PS01ASSASSPTPOEP21

Specifications

  • Type Design
    Metallic Clamped
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Wetted Materials
    316L Stainless Steel, EPDM, PTFE, Stainless Steel
  • Diaphragm Material
    PTFE / EPDM Overmold
  • Maximum Flow Rate
    180 gpm
  • Max Pressure
    120 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text