Overview
Mfr description
SP2B.0013 PUMP,2150HS.PSP1ASSASSPTPSEP31
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port Sizes2 in
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Wetted Materials316L Stainless Steel, PTFE, Santoprene®, Stainless Steel
- Diaphragm MaterialPTFE / Santoprene® 2-Piece
- Maximum Flow Rate180 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data