Overview
Mfr description
SP3B.0008 PUMP,3250HS.PP01ASSASSFKFKFK21
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port Sizes3 in
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Wetted Materials316L Stainless Steel, FKM, Stainless Steel
- Diaphragm MaterialFKM (Viton)
- Maximum Flow Rate230 gpm
- Max Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data