Motion
SP3B.0036

GRACO INC
SP3B.0036

Saniforce 3a Compliant Aodd Stainless Steel Pump - 230 gpm Max, 100 psi Max, 3 in Inlet / Outlet, 3/4 in Max Solids, 316L Stainless Steel, EPDM, PTFE, Stainless Steel Fluid Section, PTFE Ball, Polypropylene Center Section, 316 Stainless Steel Check Seat, EPDM Overmold Diaphragm
Mi Item #11965536
MFR #SP3B.0036
Price$33,345.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP3B.0036

Saniforce 3a Compliant Aodd Stainless Steel Pump - 230 gpm Max, 100 psi Max, 3 in Inlet / Outlet, 3/4 in Max Solids, 316L Stainless Steel, EPDM, PTFE, Stainless Steel Fluid Section, PTFE Ball, Polypropylene Center Section, 316 Stainless Steel Check Seat, EPDM Overmold Diaphragm
Mi Item #11965536
MFR #SP3B.0036

Mfr description
SP3B.0036 PUMP,32503A.PP02ASSASSPTEOEP21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,345.15/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in
  • Weight
    124 lbs

Details

  • Air End Repair Kit
    255061
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    3/4 NPT
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    FDA Compliant,EC 1935/2004,3A,USP Class VI,ATEX,IECEx
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    EPDM Overmold
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    100 psi
  • Max Solids
    3/4 in
  • Maximum Flow Rate
    230 gpm
  • Porting
    Center Port
  • Type Design
    Metallic Clamped
  • Wet End Repair Kit
    25R741
  • Wetted Materials
    316L Stainless Steel, EPDM, PTFE, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)