Motion
SP3F.0072

GRACO INC
SP3F.0072

Saniforce Food Grade High Sanitation Aodd Stainless Steel Pump - 130 gpm Max, 120 psi Max, 3 in Inlet / Outlet, 2-1/2 in Max Solids, 316L Stainless Steel, Stainless Steel, EPDM Fluid Section, Stainless Steel Center Section, EPDM Overmold Diaphragm
Mi Item #11965645
MFR #SP3F.0072
Price$18,710.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP3F.0072

Saniforce Food Grade High Sanitation Aodd Stainless Steel Pump - 130 gpm Max, 120 psi Max, 3 in Inlet / Outlet, 2-1/2 in Max Solids, 316L Stainless Steel, Stainless Steel, EPDM Fluid Section, Stainless Steel Center Section, EPDM Overmold Diaphragm
Mi Item #11965645
MFR #SP3F.0072

Mfr description
SP3F.0072 PUMP,3150HS.PS01ASSGFL-EOEP21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,710.25/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in

Details

  • Air End Repair Kit
    255061
  • Center Section Material
    Stainless Steel
  • Certification
    FDA Compliant
  • Diaphragm Material
    EPDM Overmold
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    120 psi
  • Max Solids
    2-1/2 in
  • Maximum Flow Rate
    130 gpm
  • Type Design
    Metallic Clamped
  • Wet End Repair Kit
    25R721
  • Wetted Materials
    316L Stainless Steel, Stainless Steel, EPDM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)