Motion
SP3F.0078

GRACO INC
SP3F.0078

Saniforce Food Grade High Sanitation Aodd Stainless Steel Pump - 130 gpm Max, 120 psi Max, 3 in Inlet / Outlet, 2-1/2 in Max Solids, 316L Stainless Steel, PTFE, Santoprene, Stainless Steel Fluid Section, Stainless Steel Center Section, PTFE / Santoprene 2-Piece Diaphragm
Mi Item #11965651
MFR #SP3F.0078
Price$18,558.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP3F.0078

Saniforce Food Grade High Sanitation Aodd Stainless Steel Pump - 130 gpm Max, 120 psi Max, 3 in Inlet / Outlet, 2-1/2 in Max Solids, 316L Stainless Steel, PTFE, Santoprene, Stainless Steel Fluid Section, Stainless Steel Center Section, PTFE / Santoprene 2-Piece Diaphragm
Mi Item #11965651
MFR #SP3F.0078

Mfr description
SP3F.0078 PUMP,3150HS.PSP1ASSGFL-PSEP21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,558.75/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in

Details

  • Air End Repair Kit
    255061
  • Center Section Material
    Stainless Steel
  • Certification
    FDA Compliant
  • Diaphragm Material
    PTFE / Santoprene 2-Piece
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    120 psi
  • Max Solids
    2-1/2 in
  • Maximum Flow Rate
    130 gpm
  • Type Design
    Metallic Clamped
  • Wet End Repair Kit
    25R724
  • Wetted Materials
    316L Stainless Steel, PTFE, Santoprene, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)