Motion
SP4F.0004

GRACO INC
SP4F.0004

Saniforce Food Grade High Sanitation Aodd Stainless Steel Pump - 90 gpm Max, 120 psi Max, 4 in Inlet / Outlet, 3-7/8 in Max Solids, 316L Stainless Steel, EPDM, PTFE, Stainless Steel Fluid Section, 316 Stainless Steel Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, PTFE / EPDM Overmold Diaphragm
Mi Item #11965661
MFR #SP4F.0004
Price$35,557.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP4F.0004

Saniforce Food Grade High Sanitation Aodd Stainless Steel Pump - 90 gpm Max, 120 psi Max, 4 in Inlet / Outlet, 3-7/8 in Max Solids, 316L Stainless Steel, EPDM, PTFE, Stainless Steel Fluid Section, 316 Stainless Steel Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, PTFE / EPDM Overmold Diaphragm
Mi Item #11965661
MFR #SP4F.0004

Mfr description
SP4F.0004 PUMP,4150HS.PS01ASSAFL-POEP21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35,557.05/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    4 in
  • Weight
    168 lbs

Details

  • Air End Repair Kit
    255061
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    316 Stainless Steel
  • Center Section Material
    Stainless Steel
  • Certification
    ATEX,IECEx,FDA Compliant Materials,EC 1935/2004
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    PTFE / EPDM Overmold
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    120 psi
  • Max Solids
    3-7/8 in
  • Maximum Flow Rate
    90 gpm
  • Porting
    Center Port
  • Type Design
    Metallic Clamped
  • Wet End Repair Kit
    25R730
  • Wetted Materials
    316L Stainless Steel, EPDM, PTFE, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)