Motion
SP4F.0028

GRACO INC
SP4F.0028

Saniforce Food Grade High Sanitation Aodd Stainless Steel Pump - 90 gpm Max, 120 psi Max, 4 in Inlet / Outlet, 3-7/8 in Max Solids, 316L Stainless Steel, EPDM, PTFE, Stainless Steel Fluid Section, Stainless Steel Center Section, PTFE / EPDM Overmold Diaphragm
Mi Item #11965685
MFR #SP4F.0028
Price$37,162.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP4F.0028

Saniforce Food Grade High Sanitation Aodd Stainless Steel Pump - 90 gpm Max, 120 psi Max, 4 in Inlet / Outlet, 3-7/8 in Max Solids, 316L Stainless Steel, EPDM, PTFE, Stainless Steel Fluid Section, Stainless Steel Center Section, PTFE / EPDM Overmold Diaphragm
Mi Item #11965685
MFR #SP4F.0028

Mfr description
SP4F.0028 PUMP,4150HS.PS01ASSEFL-POEP21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,162.95/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    4 in

Details

  • Air End Repair Kit
    255061
  • Center Section Material
    Stainless Steel
  • Certification
    FDA Compliant
  • Diaphragm Material
    PTFE / EPDM Overmold
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    120 psi
  • Max Solids
    3-7/8 in
  • Maximum Flow Rate
    90 gpm
  • Type Design
    Metallic Clamped
  • Wet End Repair Kit
    25R730
  • Wetted Materials
    316L Stainless Steel, EPDM, PTFE, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)