Motion
647005,1050A-PA01AA1PPPTPOPT

GRACO INC
647005,1050A-PA01AA1PPPTPOPT

647005,1050A-PA01AA1PPPTPOPT
MI ITEM #11965736
MFR #647005,1050A-PA01AA1PPPTPOPT
Your Price$2,990.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
647005,1050A-PA01AA1PPPTPOPT

647005,1050A-PA01AA1PPPTPOPT
MI ITEM #11965736
MFR #647005,1050A-PA01AA1PPPTPOPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,990.48/each(List $3,439.05)

Overview

Mfr description
647005 PUMP,1050A-PA01AA1PPPTPOPT

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    1 in
  • Inlet Outlet Port Type
    NPT
  • Wetted Materials
    Aluminum, Polypropylene, PTFE
  • Diaphragm Material
    PTFE Overmold
  • Maximum Flow Rate
    50 gpm
  • Max Pressure
    125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text