Motion
647076

GRACO INC
647076

Husky™ 1050 Aluminum, Aodd Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, Acetal, Aluminum, Nitrile, PTFE Fluid Section, PTFE Ball, Aluminum Center Section, Acetal Check Seat, PTFE Overmold Diaphragm
Mi Item #11965780
MFR #647076
Price$3,423.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
647076

Husky™ 1050 Aluminum, Aodd Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, Acetal, Aluminum, Nitrile, PTFE Fluid Section, PTFE Ball, Aluminum Center Section, Acetal Check Seat, PTFE Overmold Diaphragm
Mi Item #11965780
MFR #647076

Mfr description
647076 PUMP,1050A-PA01AA1ACPTPOPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,423.90/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    23 lbs

Details

  • Air End Repair Kit
    24B768
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 in
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    Acetal
  • Diaphragm Material
    PTFE Overmold
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    50 gpm
  • Porting
    Center Port
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    24B626
  • Wetted Materials
    Acetal, Aluminum, Nitrile, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)