Motion
647085

GRACO INC
647085

647085
MI ITEM #11965788
MFR #647085
Your Price$2,588.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
647085

647085
MI ITEM #11965788
MFR #647085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,588.13/each(List $3,105.75)

Overview

Mfr description
647085 PUMP,1050A-PA01AA2PPPTPTPT

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    1 in
  • Inlet Outlet Port Type
    BSPT
  • Wetted Materials
    Aluminum, Polypropylene, PTFE/EPDM
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Maximum Flow Rate
    50 gpm
  • Max Pressure
    125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text