Motion
647101,1050A-PA01AA2SSSSFKPT

GRACO INC
647101,1050A-PA01AA2SSSSFKPT

647101,1050A-PA01AA2SSSSFKPT
MI ITEM #11965804
MFR #647101,1050A-PA01AA2SSSSFKPT
List Price$3,787.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
647101,1050A-PA01AA2SSSSFKPT

647101,1050A-PA01AA2SSSSFKPT
MI ITEM #11965804
MFR #647101,1050A-PA01AA2SSSSFKPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,787.50/each for your price

Overview

Mfr description
647101 PUMP,1050A-PA01AA2SSSSFKPT

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    1 in
  • Inlet Outlet Port Type
    BSPT
  • Wetted Materials
    Aluminum, FKM, PTFE, Stainless Steel
  • Diaphragm Material
    FKM (Viton)
  • Maximum Flow Rate
    50 gpm
  • Max Pressure
    125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text