Overview
Mfr description
647113 PUMP,1050A-PA01AA2SSPTPOPT
Specifications
- Type DesignMetallic Bolted
- Inlet Outlet Port TypeBSPT
- Wetted MaterialsAluminum, PTFE, Stainless Steel
- Diaphragm MaterialPTFE Overmold
- Maximum Flow Rate50 gpm
- Max Pressure125 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data