Motion
647156

GRACO INC
647156

647156
MI ITEM #11965858
MFR #647156
List Price$3,105.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
647156

647156
MI ITEM #11965858
MFR #647156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,105.75/each for your price

Overview

Mfr description
647156 PUMP,1050A-PA01AA2ACPTPTPT

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    1 in
  • Inlet Outlet Port Type
    BSPT
  • Wetted Materials
    Acetal, Aluminum, PTFE/EPDM
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Maximum Flow Rate
    50 gpm
  • Max Pressure
    125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text