Motion
651039

GRACO INC
651039

Husky™ 1050 Aodd Diaphragm Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, FKM Fluid Section, FKM (Viton) Ball, Aluminum Center Section, Fluoroelastomer Check Seat, FKM (Viton) Diaphragm
Mi Item #11966797
MFR #651039
Price$6,484.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
651039

Husky™ 1050 Aodd Diaphragm Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, FKM Fluid Section, FKM (Viton) Ball, Aluminum Center Section, Fluoroelastomer Check Seat, FKM (Viton) Diaphragm
Mi Item #11966797
MFR #651039

Mfr description
651039 PUMP,1050S-PA01AS2FKFKFK-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,484.20/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    41.40 lbs

Details

  • Air End Repair Kit
    24B768
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    FKM (Viton)
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    Fluoroelastomer
  • Diaphragm Material
    FKM (Viton)
  • Inlet Outlet Port Type
    BSPT Female
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    50 gpm
  • Porting
    Center Port, End Port
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    25A861
  • Wetted Materials
    FKM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)