Motion
652839

GRACO INC
652839

652839
MI ITEM #11967399
MFR #652839
Price$25,800.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
652839

652839
MI ITEM #11967399
MFR #652839

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25,800.45/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in
  • Weight
    225 lbs

Details

  • Air End Repair Kit
    24K860
  • Air Exhaust
    1 NPT(F)
  • Air Inlet
    3/4
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    ATEX / CE
  • Check Seat Material
    Santoprene
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Hardware Material
    Stainless Steel
  • Max Pressure
    125 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    300 gpm
  • O Ring Material
    PTFE
  • Type Design
    Air Operated Double Diaphragm
  • Wetted Materials
    Aluminium, PTFE, Santoprene, Stainless Steel

Overview

Mfr description
652839 PUMP,3300S,SP/PT/PT/A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought