Motion
653512

GRACO INC
653512

Husky™ 2200p Aodd Diaphragm Pump - 200 gpm Max, 125 psi Max, 2 in Inlet / Outlet, 3/8 in Max Solids, PTFE, Polypropylene Fluid Section, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE Overmold Diaphragm
Mi Item #11967452
MFR #653512
Price$13,483.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
653512

Husky™ 2200p Aodd Diaphragm Pump - 200 gpm Max, 125 psi Max, 2 in Inlet / Outlet, 3/8 in Max Solids, PTFE, Polypropylene Fluid Section, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE Overmold Diaphragm
Mi Item #11967452
MFR #653512

Mfr description
653512 PUMP,2200P,P2,PP/PT/PO/J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,483.50/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    80 lbs

Details

  • Air End Repair Kit
    24K860
  • Air Exhaust
    1 NPT
  • Air Inlet
    3/4 NPT
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    CE
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    PTFE Overmold
  • Max Pressure
    125 psi
  • Max Solids
    3/8 in
  • Maximum Flow Rate
    200 gpm
  • Porting
    End Port
  • Type Design
    Pneumatic Diaphragm Pump
  • Wet End Repair Kit
    25A869
  • Wetted Materials
    PTFE, Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)