Overview
Mfr description
653546 PUMP,2200F,F2,PV/PT/PT/A
Specifications
- Type DesignNon-Metallic Bolted
- Inlet Outlet Port TypeNPT
- Wetted MaterialsEPDM, Kynar (PVDF), Polypropylene, PTFE
- Diaphragm MaterialPTFE / EPDM 2-Piece
- Maximum Flow Rate200 gpm
- Max Pressure125 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data