Motion
24B760

GRACO INC
24B760

Husky™ 1590 Aodd Diaphragm Pump - 100 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Max Solids, PTFE, Polypropylene Fluid Section, PTFE Ball, Aluminum Center Section, Polypropylene Check Seat, PTFE Overmold Diaphragm
Mi Item #11967538
MFR #24B760
Price$9,680.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24B760

Husky™ 1590 Aodd Diaphragm Pump - 100 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Max Solids, PTFE, Polypropylene Fluid Section, PTFE Ball, Aluminum Center Section, Polypropylene Check Seat, PTFE Overmold Diaphragm
Mi Item #11967538
MFR #24B760

Mfr description
24B760 PUMP, 1590P, PP/PT/PO/PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,680.85/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in

Details

  • Air End Repair Kit
    236273
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    CE
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    PTFE Overmold
  • Inlet Outlet Port Type
    ANSI Flange
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    100 gpm
  • Porting
    End Port
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    253627
  • Wetted Materials
    PTFE, Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)