Motion
24B833

GRACO INC
24B833

Husky™ 2150f Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, PTFE Overmold Fluid Section, PTFE Ball, Aluminum Center Section, PVDF (Kynar) Check Seat, PTFE Overmold Diaphragm
MI ITEM #11967544
MFR #24B833
Price$26,906.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24B833

Husky™ 2150f Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, PTFE Overmold Fluid Section, PTFE Ball, Aluminum Center Section, PVDF (Kynar) Check Seat, PTFE Overmold Diaphragm
MI ITEM #11967544
MFR #24B833

Mfr description
24B833 PUMP,2150F-PA01AF2PVPTPOPT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,906.40/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    68 lbs

Details

  • Air End Repair Kit
    236273
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    CE
  • Check Seat Material
    PVDF (Kynar)
  • Diaphragm Material
    PTFE Overmold
  • Inlet Outlet Port Type
    ANSI End-Porting
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    150 gpm
  • Porting
    End Port
  • Type Design
    Pneumatic Diaphragm Pump
  • Wet End Repair Kit
    253628
  • Wetted Materials
    PTFE Overmold

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)