1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GRACO INC
24N259
24N259
MI ITEM #
11967550
MFR #
24N259
List Price
$2,863.35
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Diaphragm Pumps
GRACO INC 24N259
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRACO INC
24N259
24N259
MI ITEM #
11967550
MFR #
24N259
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,863.35
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
24N259 PUMP, 716A-PP01AA1SSSSPOPT
Specifications
Inlet Outlet Port Sizes
3/4 in
Inlet Outlet Port Type
NPT
Diaphragm Material
PTFE Overmold
Maximum Flow Rate
16 gpm
Max Pressure
100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought