Overview
Mfr description
D3A255 PUMP,307AC-PP01AAC4ACTPTPPT
Specifications
- Type DesignNon-Metallic Clamped
- Inlet Outlet Port TypeBSPT
- Wetted MaterialsAcetal, Polypropylene, PTFE, TPE (Hytrel)
- Diaphragm MaterialHytrel®
- Maximum Flow Rate6.5 gpm
- Max Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data