Overview
Mfr description
D3B955 PUMP,307P-PP01AP4PPTPTPPT
Specifications
- Type DesignNon-Metallic Clamped
- Inlet Outlet Port TypeBSPT
- Wetted MaterialsPolypropylene, PTFE, TPE (Hytrel)
- Diaphragm MaterialHytrel®
- Maximum Flow Rate6.5 gpm
- Max Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data