Overview
Mfr description
D3B977 PUMP,307P-PP01AP4PPBNBNPT
Specifications
- Type DesignNon-Metallic Clamped
- Inlet Outlet Port Sizes3/8 in
- Inlet Outlet Port TypeBSPT
- Wetted MaterialsNitrile, Polypropylene, PTFE
- Diaphragm MaterialNitrile
- Maximum Flow Rate6.5 gpm
- Max Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data