Overview
Mfr description
D51266 PUMP,515AC-PP01AAC3ACSPSPPT0
Specifications
- Type DesignNon-Metallic Bolted
- Inlet Outlet Port Sizes1/2 in
- Inlet Outlet Port TypeNPT
- Wetted MaterialsAcetal, Polypropylene, PTFE, Santoprene®
- Diaphragm MaterialSantoprene®
- Maximum Flow Rate15 gpm
- Max Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data