Motion
D51D06,515AC-PP01AAC3UD0SP-0

GRACO INC
D51D06,515AC-PP01AAC3UD0SP-0

D51D06,515AC-PP01AAC3UD0SP-0
MI ITEM #11967669
MFR #D51D06,515AC-PP01AAC3UD0SP-0
List Price$1,613.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D51D06,515AC-PP01AAC3UD0SP-0

D51D06,515AC-PP01AAC3UD0SP-0
MI ITEM #11967669
MFR #D51D06,515AC-PP01AAC3UD0SP-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,613.48/each for your price

Overview

Mfr description
D51D06 PUMP,515AC-PP01AAC3UD0SP-0

Specifications

  • Type Design
    Non-Metallic Bolted
  • Inlet Outlet Port Sizes
    1/2 in
  • Inlet Outlet Port Type
    NPT
  • Wetted Materials
    Acetal, Polypropylyne, Santoprene®, Urethane Duckbill
  • Diaphragm Material
    Santoprene®
  • Maximum Flow Rate
    15 gpm
  • Max Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text