Overview
Mfr description
D5A211 PUMP,515AC-PP01AAC4ACPTPTPT0
Specifications
- Type DesignNon-Metallic Bolted
- Inlet Outlet Port TypeBSPT
- Wetted MaterialsAcetal, Polypropylene, PTFE/EPDM
- Diaphragm MaterialPTFE / EPDM 2-Piece
- Maximum Flow Rate15 gpm
- Max Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data