Motion
D5AD06,515AC-P01AAC4UD0S

GRACO INC
D5AD06,515AC-P01AAC4UD0S

D5AD06,515AC-P01AAC4UD0S
MI ITEM #11967695
MFR #D5AD06,515AC-P01AAC4UD0S
List Price$1,643.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D5AD06,515AC-P01AAC4UD0S

D5AD06,515AC-P01AAC4UD0S
MI ITEM #11967695
MFR #D5AD06,515AC-P01AAC4UD0S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,643.78/each for your price

Overview

Mfr description
D5AD06 PUMP, 515AC-P01AAC4UD0S

Specifications

  • Type Design
    Non-Metallic Bolted
  • Inlet Outlet Port Sizes
    1/2 in
  • Inlet Outlet Port Type
    BSPT
  • Wetted Materials
    Acetal, Santoprene®
  • Diaphragm Material
    Santoprene®
  • Maximum Flow Rate
    15 gpm
  • Max Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought