Overview
Mfr description
D5C211 PUMP,716A-PP01AA2ACPTPTPT0
Specifications
- Inlet Outlet Port Sizes3/4 in
- Inlet Outlet Port TypeBSPT
- Diaphragm MaterialPTFE / EPDM 2-Piece
- Maximum Flow Rate16 gpm
- Max Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data