Motion
D5C277

GRACO INC
D5C277

Husky™ 716a Aodd Diaphragm Pump - 16 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 1/8 in Max Solids, Buna-N, Buna-N Fluid Section, Buna-N Ball, Polypropylene Center Section, Acetal Check Seat, Nitrile Diaphragm
Mi Item #11967717
MFR #D5C277
Price$1,749.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D5C277

Husky™ 716a Aodd Diaphragm Pump - 16 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 1/8 in Max Solids, Buna-N, Buna-N Fluid Section, Buna-N Ball, Polypropylene Center Section, Acetal Check Seat, Nitrile Diaphragm
Mi Item #11967717
MFR #D5C277

Mfr description
D5C277 PUMP,716A-PP01AA2ACBNBNPT0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,749.83/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in

Details

  • Air End Repair Kit
    241657
  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 NPT
  • Ball Material
    Buna-N
  • Center Section Material
    Polypropylene
  • Certification
    ATEX,CE
  • Check Seat Material
    Acetal
  • Diaphragm Material
    Nitrile
  • Inlet Outlet Port Type
    BSPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    16 gpm
  • Porting
    Center Port
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    D05277
  • Wetted Materials
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)