Motion
D5C366

GRACO INC
D5C366

Husky™ 716a Aodd Diaphragm Pump - 16 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 1/8 in Max Solids, Santoprene, Stainless Steel Fluid Section, Santoprene Ball, Polypropylene Center Section, Stainless Steel Check Seat, Santoprene Diaphragm
Mi Item #11967725
MFR #D5C366
Price$1,496.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D5C366

Husky™ 716a Aodd Diaphragm Pump - 16 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 1/8 in Max Solids, Santoprene, Stainless Steel Fluid Section, Santoprene Ball, Polypropylene Center Section, Stainless Steel Check Seat, Santoprene Diaphragm
Mi Item #11967725
MFR #D5C366

Mfr description
D5C366 PUMP,716A-PP01AA2SSSPSPPT0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,496.82/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in
  • Weight
    8.50 lbs

Details

  • Air End Repair Kit
    241657
  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 NPT
  • Ball Material
    Santoprene
  • Center Section Material
    Polypropylene
  • Certification
    ATEX,CE
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    Santoprene
  • Inlet Outlet Port Type
    BSPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    16 gpm
  • Porting
    Center Port
  • Type Design
    Pneumatic Diaphragm Pump
  • Wet End Repair Kit
    D05366
  • Wetted Materials
    Santoprene, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)